GloWear® 8220Z Class 2 Standard Vests
300052-082
- Garment fit:Regular
- Closure type:With Zip Closure
- Garment application:Industrial,Outdoor,General Purpose,Laboratory
- Gender:Unisex
- Risk area:HiVis
- Color:Lime
- Model:8220Z
- Fabric:Polyester mesh
- Sleeve or leg length:Short
- Cat. No.:300052-082
- Supplier no.:150-21125
Economy vests with inside pocket and zipper closure. Made from polyester mesh.
- 2" level 2 ANSI certified tape (3M™ cotchlite™ tapes: one 360°, two vertical)
- One inside pocket