GloWear® 8210Z Class 2 Economy Vests
Catalog # 300007-176
Supplier: Safety & Industrial Supplies
Specifications
- Clothing Size:One size
- Closure type:With Zip Closure
- Garment application:Industrial,Outdoor,General Purpose,Laboratory
- Gender:Unisex
- Risk area:HiVis
- Color:Orange
- Model:8210Z
- Fabric:Polyester mesh
- Cat. No.:300007-176
- Supplier no.:150-21045
Specifications
About this item
Economy vests with inside pocket and zipper closure. Made from ANSI-compliant polyester mesh (3.3 oz.).
- 2" level 2 ANSI certified tape
- One horizontal 360° and two vertical tapes