Order Entry
United States
ContactUsLinkComponent
 
UXT™ Universal "X-tra Tough" Sorbents, SPC
  300054-296
undefined
UXT™ Universal "X-tra Tough" Sorbents, SPC
  300054-296
 :  655-UXT200

 

  • Description:
    X-tra Tough Sorbents with 3 Ply
  • Dimensions:
    15×19"
  • Length:
    19"
  • Cat. No.:
    300054-296
  • Packaging:
    CS
  • Absorbency:
    31.5 gal.
  • Type:
    Pad
  • Weight:
    18.5 lbs.
  • Width:
    15"
  • Supplier no.:
    655-UXT200

 

 

  • Abrasion resistant and nonabrasive
  • Highly effective against oils, acids, solvents, bases, chemicals, coolants and antifreeze
  • Non-woven structure on both sides and a low-linting meltblown core
  • Is significantly stronger than ordinary meltblown polypropylene and remains intact even when saturated
  • Full size, heavy weight perfed