Oil Plus™ Sorbents, SPC
300009-855
- Description:Sorbents with 1 Ply
- Length:19"
- Cat. No.:300009-855
- Absorbency:26 gal.
- Type:Pad
- Weight:0.19 lbs.
- Width:15"
- Supplier no.:655-OP100
- Dimpled material notable for its low linting, thickness and strength
- It is equally effective in absorbing oil and petroleum fluids will not pick up water or water-based liquids
- Full size, heavy weight perfed