Order Entry
United States
ContactUsLinkComponent
GP™ Sorbents, SPC
GP™ Sorbents, SPC
Catalog # 300009-848
undefined
GP™ Sorbents, SPC
Catalog # 300009-848
Supplier Number:  655-GP100

Specifications

  • Length:
    19"
  • Cat. No.:
    300009-848
  • Absorbency:
    25 gal.
  • Type:
    Pad
  • Weight:
    0.05 lbs.
  • Width:
    15"
  • Supplier no.:
    655-GP100

Specifications

About this item

  • General purpose maintenance pads can be used to clean up virtually and liquid
  • Constructed of high quality dimpled universal polypropylene
  • Gray in color to help hide the dirt
  • Full size pad, heavy weight