Env™ Oil Sorbents-Contractor Grade, SPC
Catalog # 300009-847
Supplier: Safety & Industrial Supplies
Specifications
- Dimensions:8×10 ft.
- Length:10 ft
- Size:4/pack
- Cat. No.:300009-847
- Packaging:Bale
- Absorbency:65.000 gal.
- Type:Boom
- Weight:9.5 lbs.
- Supplier no.:655-ENV810
- Diameter:8"
Specifications
About this item
- Ideal for environmental applications
- They are comprised of the best available basic meltblown polypropylene
- ENV Oil Sorbents are packed in distinctive green bags and are the obvious choice when you need low cost plus high performance
- Economy, heavy weight
- For use with oil and petroleum based fluids