Sesame Keyless Padlocks, CCL™, ORS Nasco
300044-230
- Material:Brass, marine type
- Cat. No.:300044-230
- Weight:0.93 lbs.
- Width:1⅞"
- Shackle size:Ø 5/16"
- Supplier no.:197-K0437
- Shackle material:Hardened steel, chrome plated
- Shackle inner width:1"
- Shackle length:2¼"
All brass internal mechanisms for non-corrosive durability.
- Double locking shackle for extra protection against prying
- You set the combination