Order Entry
United States
Orders LinkContactUsLinkComponent
Python™ Adjustable Locking Cables, Master Lock

Python™ Adjustable Locking Cables, Master Lock

Keyed Different, Aluminum Alloy, ⅜", 72", 1.10 lbs.
Catalog # 300073-286
Supplier #:  470-8413DPF
Python™ Adjustable Locking Cables, Master Lock
Catalog # 300073-286
Python™ Adjustable Locking Cables, Master Lock
Python™ Adjustable Locking Cables, Master Lock

Keyed Different, Aluminum Alloy, ⅜", 72", 1.10 lbs.

Price
$114.16
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Patented locking mechanism holds cable tight at any position.

  • Weather tough aluminum alloy body and vinyl coated cable resist rust and operate in extreme conditions
  • Keyed alike convenience with the removable rekeyable cylinder - Key to other Python locking cables, Master Lock padlocks or systems with the M1 keyway
  • Cut resistant 100% steel braided cable
Specifications
  • Description:
    Keyed Different
  • Material:
    Aluminum Alloy
  • Cable length:
    72"
  • Weight:
    1.10 lbs.
  • Cable diameter:
    ⅜"