Group Lock Boxes, Master Lock
Catalog # 300009-185
Supplier: Safety & Industrial Supplies
Specifications
- Dimensions:3 3/4×9 1/4×6" (W×L×H)
- Material:Steel
- Cat. No.:300009-185
- Weight:3.80 lbs.
- Supplier no.:470-498A
Specifications
About this item
The Master Lock portable red group lock box features a durable powder-coated red finish with an easy-to-grip, ergonomic handle.
- Red color identifies safety lockout application
- Effective alternative to personal safety locks at every lockout point in system
- Up to 13 workers can apply their personal safety locks
Lock Out message in English, Spanish and French communicates to all workers.