Skullgard® Protective Caps and Hats, MSA
300009-002
- Color:Natural Tan
- Description:Fas-Trac® ratchet
- Size:Standard (6.5-8), 52 - 64 cm
- Cat. No.:300009-002
- Style:Hat
- Weight:1.05 lbs.
- Supplier no.:454-475407
For use in steel mills and other industries where elevated temperatures are common.
- Heavy-duty construction