Order Entry
United States
ContactUsLinkComponent
Regular Face Shields, Crews
Regular Face Shields, Crews
Catalog # 300006-917
undefined
Regular Face Shields, Crews
Catalog # 300006-917
Supplier Number:  135-181540

Specifications

  • Width:
    15"
  • Color:
    Clear
  • Height:
    8 in
  • Thickness:
    0.4"
  • Cat. No.:
    300006-917
  • Weight:
    0.22 lbs.
  • Supplier no.:
    135-181540

Specifications

About this item

General purpose clear face shield lens made from PC

  • Impact protection
  • Maximum visibility

Dimensions: 8” x 15.5”
Thickness: 0.04"