Order Entry
United States
ContactUsLinkComponent
50 Person ANSI First Aid Kits, Pac-Kit®, ORS Nasco
50 Person ANSI First Aid Kits, Pac-Kit®, ORS Nasco
  300009-481
undefined
50 Person ANSI First Aid Kits, Pac-Kit®, ORS Nasco
  300009-481
 :  579-6088

 

  • Width:
    9½"
  • Description:
    50 Person ANSI First Aid Kit, with Weatherproof Plastic Case
  • Height:
    2¾"
  • Length:
    9½"
  • Kit Contents:
    Adhesive Strips 1 x 3", Forceps, Gauze Bandage 4", Large Wound Pads, Latex Gloves, Scissors, Triangular Bandage, Adhesive Tape Roll 21/2", Alcohol Antiseptic Wipes, Fabric Knuckle Bandages, Fabric Fingertip Bandages, Gauze Pads 4", Wipe/s, PVP Iodine Antiseptic Wipes, Sting Relief Wipes, Antiseptic Towelettes, First Aid/Burn Cream Packets, Triple Antibiotic OIntment Packets, Instant Cold Pack
  • Cat. No.:
    300009-481
  • Weight:
    2.83 lbs.
  • Supplier no.:
    579-6088