Order Entry
United States
ContactUsLinkComponent
36 Unit Steel First Aid Kits, Pac-Kit®, ORS Nasco
36 Unit Steel First Aid Kits, Pac-Kit®, ORS Nasco
Catalog # 300084-056
undefined
36 Unit Steel First Aid Kits, Pac-Kit®, ORS Nasco
Catalog # 300084-056
Supplier Number:  579-5499
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Width:
    13½"
  • Description:
    36 Unit Steel First Aid Kit, with Weatherproof Steel Case
  • Height:
    2¾"
  • Length:
    9½"
  • Kit Contents:
    Adhesive Strips 1 x 3", Adhesive Tape. 1/2", Antiseptic Towelettes, Cold Pack, Eye Flush (1 oz.), Pads, Strips, Fabric Fingertip Bandages, Fabric Knuckle Bandages, Fabric X-Large Adhesive Strips, Gauze Pads, 3", Hema-Flex® X-Lg. Bandage Compress w/Gloves, Nitrile Exam Gloves, Spill Clean-Up Pack, Sterile Triangular Bandage, Sting Relief Wipes, Tecnu® Oak'N'Ivy Packs, BBP Apparel Pack, First Aid Guide (ANSI 2009 version), CPR Mask (one way valve), Gloves, Wipes, Wipe/s, Triple Antibiotic Packets, Hydrocortisone Cream Packs
  • Cat. No.:
    300084-056
  • Weight:
    6.17 lbs.
  • Supplier no.:
    579-5499

Specifications

About this item