To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Width:7½"
- Description:10 Unit Steel First Aid Kit, with Weatherproof Steel Case
- Height:2¾"
- Length:4½"
- Kit Contents:Adhesive Strips 1 x 3", Adhesive Tape. 1/2", Antiseptic Towelettes, Gauze Pads, 3", Hema-Flex® X-Lg. Bandage Compress w/Gloves, Sterile Triangular Bandage, First Aid/Burn Cream Packets, Triple Antibiotic Ointment Packets, Nitrile Exam Gloves
- Cat. No.:300084-054
- Weight:2.81 lbs.
- Supplier no.:579-5001
This first aid kit contains adhesive strips, bandage compress with gloves, gauze pads, sterile triangular bandage, adhesive tape, antiseptic towelettes, triple antibiotic ointment, first aid/burn cream packet, nitrile exam gloves, first aid guide