To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Carbon dioxide fire extinguisher
- Material:Aluminum
- Environmentally Preferable:
- Operating Pressure:850.0 psi
- Operating Temperature:-40...120 °F
- Operating Distance:3 - 8 ft.
- Cat. No.:300008-559
- Supplier no.:408-466180
- Ul rating:5-B:C
- Operating time:7 - 9 s
Specifications
About this item
The agent of this carbon dioxide fire extinguisher BC will not contaminate food, valuable materials or electronics. It extinguishes electrical equipment, flammable liquids, gases and solvents.
- Seamless cylinder is strong and lightweight
- Clean agent
- CO₂ gas dissipates quickly without leaving residue
HxØ: 17x5.25"
Charge weight: 5 lbs.
Unit weight: 15 lbs.