Carbon Monoxide Alarms, Kidde
300080-080
- Ø:5.75"
- Temperature range:40 – 100 °F
- Description:Carbon monoxide alarm, 9 V battery
- Sound Level:85 dB
- Power Source:(1) 9V Battery
- Cat. No.:300080-080
- Sensor:Electrochemical
- Depth:1.80"
- Supplier no.:408-21006406
9 V battery
- Quick Connect
- Test/reset button
- Battery pull tab
- Tamper resist locking feature