Leading Edge Self Retracting Lifelines, DBI-SALA,ORS Nasco
Catalog # 300075-640
Supplier: Avantor
Specifications
- Description:Swivel Snap, 7/32" Cable Diameter
- Length:30 ft
- Material:Galvanised steel
- Cat. No.:300075-640
- Load capacity:900 lbs.
- Supplier no.:098-3504500
- Hook opening:¾"
Specifications
About this item
Ultra-Lok® self retracting lifeline developed for the abusive leading edge environment incorporating over-sized cable and an external energy absorber.