Glyder2 Sliding Beam Anchors, DBI-SALA, ORS Nasco
Catalog # 300058-304
Supplier: Safety & Industrial Supplies
Specifications
- Flange Size:3 1/2 in [Min], 14 in [Max]
- Cat. No.:300058-304
- Load capacity:5000 lbs.
- Connector:O-ring
- Weight:3.70 lbs.
- Supplier no.:098-2104700
Specifications
About this item
This lightweight and smooth running sliding beam anchor installs and removes from I-beam in seconds to provide anchor and mobility when walking on or under horizontal I-beams.
- Fits flanges up to 1¹/₄" thick
- When used at foot level must be used with DBI-SALA ForceII shock absorbing lanyard (1245006)