EZ-Line™ Retractable Horizontal Lifelines, DBI-SALA, ORS Nasco
Catalog # 300058-328
Supplier: Safety & Industrial Supplies
Specifications
- Description:Carabiner, 1/4" Cable Diameter
- Length:60 ft
- Material:Galvanized Wire
- Cat. No.:300058-328
- Load capacity:5000 lbs.
- Weight:25 lbs.
- Supplier no.:098-7605060
- Hook opening:¾"
Specifications
About this item
This patented horizontal lifeline retracts into one compact, lightweight housing for easy portability and setup.
- Built in storage handle is used to tension and retract line when job is complete
- Includes carrying handle and two carabiners for connection to 5,000 lbs. anchors
- Protection of up to 2 workers, built in tension and impact indicators, and energy absorber to limit forces to 2,500 lbs.