Concrete Detent Anchors, DBI-SALA, ORS Nasco
300075-608
- Description:Concrete detent anchor, Ø 7/8"
- Length:4¼" max.
- Material:Stainless steel 316
- Cat. No.:300075-608
- Load capacity:5000 lbs.
- Weight:14.40 oz.
- Supplier no.:098-2101004
It allows anchor to be moved from location to location.
- Anchor receptacle is installed in concrete
- Good for permanent installs where visual appearance needs to be pleasing