Order Entry
United States
ContactUsLinkComponent
Chain Rebar Assemblies, DBI-SALA, ORS Nasco
Chain Rebar Assemblies, DBI-SALA, ORS Nasco
Catalog # 300075-650
undefined
Chain Rebar Assemblies, DBI-SALA, ORS Nasco
Catalog # 300075-650
Supplier Number:  098-5920051

Specifications

  • Length:
    22 in
  • Material:
    Chain
  • Cat. No.:
    300075-650
  • Load capacity:
    5000 lbs.
  • Connector:
    Self-locking snaps
  • Weight:
    3.60 lbs.
  • Supplier no.:
    098-5920051
  • Hook opening:
    2¼"
  • No. of legs:
    2

Specifications

About this item

Chain rebar assembly with self-locking snap hooks at leg ends and a swiveling aluminum hook.

  • Chain rebar assembly with self locking snap hooks at leg ends and swiveling aluminum hook