Order Entry
United States
ContactUsLinkComponent
Howard Leight Quiet® Reusable Earplugs, Honeywell Safety
Howard Leight Quiet® Reusable Earplugs, Honeywell Safety
Catalog # 300091-540
undefined
Howard Leight Quiet® Reusable Earplugs, Honeywell Safety
Catalog # 300091-540
Supplier Number:  154-QD30RC

Specifications

  • Noise reduction rating:
    26 dB
  • Color:
    Orange
  • Description:
    Corded earplugs
  • Cat. No.:
    300091-540
  • Packaging:
    Impact case
  • Supplier no.:
    154-QD30RC

Specifications

About this item

These earplugs are made of foam material.

  • Patented "no-roll" design is easy to handle and fit
  • Contoured shape comfortably matches contours of the ear canal
  • Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
  • Built-in insertion stem makes insertion quick and easy
  • Maximum attenuation of 47.200 dB at 8000.000 Hz

Weight: 0.01 lbs.

Certifications: Meets ANSI S.3.19-1974 standards.