Max Litheon™ Cordless Drill or Drivers, 12 V, Bosch Power Tools
Catalog # 300076-594
Supplier: Safety & Industrial Supplies
Specifications
- Description:Single sleeve ratcheting size 3/8", Litheon™ battery
- Cat. No.:300076-594
- Speed:350 rpm, 1300 rpm (max.)
- Weight:2.14 lbs.
- Voltage:12 V
- Supplier no.:114-PS31-2A
- Torque:265 inc.Ibs.
Specifications
About this item
This tool is provided with forward or reverse button.
- LED front light
- 20+1 position clutch to prevent over torque in softer materials
- Shortest height and shortest length to get into the tightest work places
- Battery capacity: 1.300 A-h
- Control type: Variable Speed Trigger
- Drive type: Single Sleeve
Ordering information: Includes 2 batteries, 30-minute charger, carrying bag.