Order Entry
United States
ContactUsLinkComponent
M12™ Compact Copper Tubing Cutters, Milwaukee Electric Tools
M12™ Compact Copper Tubing Cutters, Milwaukee Electric Tools
Catalog # 300081-918
undefined
M12™ Compact Copper Tubing Cutters, Milwaukee Electric Tools
Catalog # 300081-918
Supplier Number:  495-2471-21

Specifications

  • Dimensions:
    15×4.840×12.240"
  • Material:
    Copper
  • Cat. No.:
    300081-918
  • Electrical:
    12 V
  • Speed:
    0 - 500 rpm
  • Weight:
    3.20 lbs.
  • Supplier no.:
    495-2471-21
  • Grip type:
    Non-slip, soft grip

Specifications

About this item

M12™ compact copper tubing cutter are designed to cut the tubing of sizes from 1/2" to 11/8" dia.

  • Built-in LED light
  • All metal sealed front end
  • Auto adjusting jaws
  • Electronic variable control type
  • Ultra-efficient drive mechanism

The auto-locking cut mechanism of this cutter provides 200 cuts per charge.

Delivery: Supplied with lithium-ion battery (1.400 A-h), 30 minute charger and carrying case.