Order Entry
United States
ContactUsLinkComponent
Miniature Series Lubricators, Coilhose Pneumatics
Miniature Series Lubricators, Coilhose Pneumatics
Catalog # 300062-222
Miniature Series Lubricators, Coilhose Pneumatics
Catalog # 300062-222
Supplier Number:  166-ML2

Specifications

  • Description:
    1/8" miniature lubricator with 1 1/2 oz metal bowl, 1 1/2" diameter, 5" height, 1/4" (NPT) inlet size
  • Max. Inlet Pressure:
    150.0 psi
  • Weight:
    0.49 lb
  • Cat. No.:
    300062-222
  • Supplier no.:
    166-ML2

Specifications

About this item

Die cast aluminum body, polycarbonate bowl.

  • Designed for applications where space is limited and flow requirements are low
  • They excel in control panels and miniature circuitry
  • Adjustment cap is removable to lock delivery rate in place
  • Oil delivery is constant with both steady and pulsating air flows
  • Clear drip tube gives visual indication of oil flow