Order Entry
United States
ContactUsLinkComponent
Series 293 Digimatic Micrometers, Mitutoyo
Series 293 Digimatic Micrometers, Mitutoyo
Catalog # 300043-854
undefined
Series 293 Digimatic Micrometers, Mitutoyo
Catalog # 300043-854
Supplier Number:  504-293-831

Specifications

  • Display Type:
    Digital LCD/Vernier
  • Environmentally Preferable:
  • Finish:
    Baked Enamel
  • Type:
    External Micrometer
  • Measuring System:
    Inch/Metric
  • Tip Material:
    Carbide
  • Resolution (Length):
    0.000050", 0.001000 mm
  • Thimble Finish:
    Satin Chrome
  • Cat. No.:
    300043-854
  • Accuracy:
    ±0001"
  • Range:
    0" (min.), 1" (max.)
  • Weight:
    1.10 lbs.
  • Supplier no.:
    504-293-831

Specifications

About this item

It has extra large LCD.

  • Inch/mm button
  • Origin setting function
Delivery: Supplied with battery and carrying case.