Order Entry
United States
ContactUsLinkComponent
Series 293 Coolant Proof Micrometers, Mitutoyo
Series 293 Coolant Proof Micrometers, Mitutoyo
Catalog # 300001-064
undefined
Series 293 Coolant Proof Micrometers, Mitutoyo
Catalog # 300001-064
Supplier Number:  504-293-340

Specifications

  • Display Type:
    Digital LCD/Vernier
  • Environmentally Preferable:
  • Finish:
    Baked Enamel
  • Type:
    IP65 Rating
  • Measuring System:
    Inch/Metric
  • Tip Material:
    Carbide
  • Resolution (Length):
    0.000050", 0.001000 mm
  • Thimble Finish:
    Satin Chrome
  • Cat. No.:
    300001-064
  • Accuracy:
    ±00005"
  • Range:
    0" (min.), 1" (max.)
  • Weight:
    1.03 lbs.
  • Supplier no.:
    504-293-340

Specifications

About this item

Micrometer with two measuring modes: ABS (absolute) and INC (incremental), for efficient measurement

  • Extra large LCD
  • Carbide-tipped measuring faces
  • Origin setting function (ABS mode): The origin point value can be displayed with a touch of the ORIGIN button
  • Zero setting function (INC mode)

IP65 Dust/Water protection level

Ordering information: Supplied with battery and carrying case.