Order Entry
United States
ContactUsLinkComponent
Micromaster Digital Micrometers, Brown & Sharpe Precision
Micromaster Digital Micrometers, Brown & Sharpe Precision
Catalog # 300044-356
undefined
Micromaster Digital Micrometers, Brown & Sharpe Precision
Catalog # 300044-356
Supplier Number:  137-599-100

Specifications

  • Environmentally Preferable:
  • Resolution (Length):
    0.000160"
  • Cat. No.:
    300044-356
  • Range:
    0" (min.), 0 mm (min.), 1.200" (max.), 30 mm (max.)
  • Weight:
    0.85 lbs.
  • Supplier no.:
    137-599-100

Specifications

About this item

It is water resistant micrometer.