Order Entry
United States
Orders LinkContactUsLinkComponent
Digit Micrometer, Mitutoyo

Digit Micrometer, Mitutoyo

0" (min.), 1" (max.), ±0001", 0.80 lbs.
Catalog # 300044-438
Supplier #:  504-193-211
Digit Micrometer, Mitutoyo
Catalog # 300044-438
Digit Micrometer, Mitutoyo
Digit Micrometer, Mitutoyo

0" (min.), 1" (max.), ±0001", 0.80 lbs.

Price
$280.45
Log in for availability
Each
Product Details & Documents

It has carbide faces and positive locking clamp.

Delivery information: Includes carrying case.

Specifications
  • Accuracy:
    ±0001"
  • Range:
    0" (min.), 1" (max.)
  • Weight:
    0.80 lbs.
  • Cat. No.:
    300044-438
  • Resolution (Length):
    0.000100"
  • Measuring System:
    IN
  • Display Type:
    Digit/Vernier
  • Thimble Finish:
    Satin Chrome
  • Tip Material:
    Carbide
  • Finish:
    Baked Enamel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.