Order Entry
United States
ContactUsLinkComponent
1230 Series Stainless Steel Micrometers, L.S. Starrett
1230 Series Stainless Steel Micrometers, L.S. Starrett
Catalog # 300045-374
undefined
1230 Series Stainless Steel Micrometers, L.S. Starrett
Catalog # 300045-374
Supplier Number:  681-53197

Specifications

  • Display Type:
    Vernier
  • Environmentally Preferable:
  • Finish:
    Satin
  • Type:
    External Micrometer
  • Measuring System:
    IN
  • Structure:
    Classic
  • Tip Material:
    Carbide
  • Resolution (Length):
    0.000100"
  • Thimble Finish:
    Satin Stainless
  • Cat. No.:
    300045-374
  • Accuracy:
    ±00005"
  • Range:
    0" (min.), 1" (max.)
  • Weight:
    0.49 lbs.
  • Supplier no.:
    681-53197

Specifications

About this item

The combination ratchet and speeder for uniform pressure and quicker adjustment. Balanced frame and thimble design insure easy handling and better readability.

  • Satin finish stainless steel - no glare - rust and stain resistant
  • Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
  • Convenient decimal equivalents on Inch tools
  • Ring-type knurled lock nut for quick and sure locking
  • Rigid one-piece frame of drop forged steel
  • Carbide measuring faces

Cylindrical anvil tip