Series 982 Digital Hand Tachometers, Mitutoyo
Catalog # 300046-244
Supplier: Safety & Industrial Supplies
Specifications
- Accuracy:1.0 - 599.9 rpm, ±1 rpm, 600 - 25000 rpm, ±0.006% and ±0.5 Digit, ±0.4% and 1 Digit
- Cat. No.:300046-244
- Weight:0.37 lbs.
- Supplier no.:504-982-551
Specifications
About this item
It is compact and easy to handle.
- Speed 1 rpm [Min], 25000 rpm [Max]
Certifications: NIST certification is supplied with each tachometer.
Ordering information: Cone, funnel and measuring wheel adapters included.