No. 270 Taper Gages, L.S. Starrett
300047-690
- Measuring Range:0.010 in [Min], 0.150 in [Max]
- Length:6¼"
- Environmentally Preferable:
- Cat. No.:300047-690
- Graduations:.010 to .150 in. in thousandths of an inch, one side, .3 to 4mm in one-twentieth of a mm, reverse side
- Weight:0.13 lbs.
- Width:⁷⁄₁₆"
- Supplier no.:681-51292
Steel tools.
- Very useful tool, especially for bearing work and for gaging slots
- Accurately tapered throughout its entire length for quick and convenient measuring of slot widths, etc.