Order Entry
United States
ContactUsLinkComponent
Series 575 Slim Simple Design Digimatic Indicators, Mitutoyo
Series 575 Slim Simple Design Digimatic Indicators, Mitutoyo
Catalog # 300082-228
undefined
Series 575 Slim Simple Design Digimatic Indicators, Mitutoyo
Catalog # 300082-228
Supplier Number:  504-575-123

Specifications

  • Ø:
    3/8" (stem)
  • Accuracy:
    ±.0.0008"
  • Measuring Range:
    0 in [Min], 0 mm [Min], 1 in [Max], 25.400 mm [Max]
  • Force Range:
    1.800 N [Max]
  • Thread Point @ TPI or Pitch:
    #04-48
  • Cat. No.:
    300082-228
  • Weight:
    0.56 lbs.
  • Supplier no.:
    504-575-123

Specifications

About this item

Ideal for installation into measuring devices because of it's compact design and long battery life.

  • Unlimited response speed eliminates over-speed errors
  • Digital LCD
  • SPC data output
  • Stem mounting

Employing the ABSOLUTE linear encoder, the ID-U always displays the spindle "Absolute Position" from the origin at power-on.

Certifications: IP42 rating