Absolute™ Digimatic Calipers, Mitutoyo
The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements.
- Allows direct measurements from power on
- Large and clear LCD readout
- Special functions which allow it to always remember its measuring position even after the gage has been switched off
: Supplied with carrying case and battery with 3.5 years (20,000 hours) battery life.
- Catalog No:
- 300041-560
- 300041-038
- Description:
- Jaw Depth: 1½" (Inside); 3.54" (Outside)
- Jaw Depth: 1.65" (Inside); 5.11" (Outside)
- Accuracy:
- ±.002"
- ±.003"
- Body Material:
- Stainless steel
- Stainless steel
- Display Type:
- Digital LCD
- Digital LCD
- Includes:
- Carrying Case
- Carrying Case
- Measurement Type:
- Inside, Outside, Step
- Inside, Outside, Step
- Measuring System:
- Inch/Metric
- Inch/Metric
- Resolution (Length):
- 0.000500", 0.010000 mm
- 0.000500", 0.010000 mm
Frequently Bought Together