Order Entry
United States
ContactUsLinkComponent
Max-Jax™ Pipe Stands, Sumner
Max-Jax™ Pipe Stands, Sumner
Catalog # 300052-806
undefined
Max-Jax™ Pipe Stands, Sumner
Catalog # 300052-806
Supplier Number:  432-781403

Specifications

  • Height:
    21 in [Min], 33 in [Max]
  • Cat. No.:
    300052-806
  • Load capacity:
    2500 lb
  • Weight:
    57 lbs.
  • Supplier no.:
    432-781403

Specifications

About this item

Pipe Ø: 4 in [Min], 40 in [Max]

  • The versatile Max-Jax™ is the ideal fabricator stand
  • The large 12" vee head and heavy duty four-legged design offers the welder an extra margin of safety
  • In the shop or on the job, moving long lengths of pipe is a snap with Max-Jax™
Delivery: Includes base, casters, rollers