Mobile Two-Step Stepstool, Rubbermaid Commercial
300009-766
- Color:Black
- Description:Step stool, dia. 16" base
- Height:13.5"
- Environmentally Preferable:
- Cat. No.:300009-766
- Weight:8.25 lbs.
- Supplier no.:640-2523-BK
Heavy-duty stepstool glides easily on retractable rubber casters.
- Soft, slip resistant pads on both steps
- Wheels retract when stepped on