FY8000 Series Industrial Fiberglass Step Stands, Louisville Ladder®
300008-938
- Width:18"
- Description:Fiberglass step stand, IA
- Length:2 ft.
- Environmentally Preferable:
- Cat. No.:300008-938
- Weight:12 lbs.
- Spread:21"
- Supplier no.:443-FY8002
Provides a large 6" deep aluminum steps.
- Large molded top
- Heavy gusset bracing