Order Entry
United States
ContactUsLinkComponent
FM1500 Series Fiberglass Twin Front Ladders, Louisville Ladder®
FM1500 Series Fiberglass Twin Front Ladders, Louisville Ladder®
Catalog # 300041-074
undefined
FM1500 Series Fiberglass Twin Front Ladders, Louisville Ladder®
Catalog # 300041-074
Supplier Number:  443-FM1504

Specifications

  • Width:
    18⅞"
  • Description:
    Fiberglass twin step ladder, IA
  • Length:
    4 ft.
  • Cat. No.:
    300041-074
  • Weight:
    18 lbs.
  • Spread:
    36"
  • Supplier no.:
    443-FM1504

Specifications

About this item

3" deep steps.

  • Full channel fiberglass rail
  • Double-rivet step construction
  • Inside spreader braces
  • Heavy gauge steel hinges
  • Da Boot™