FH1000 Series Classic Fiberglass Shelf Ladders, Louisville Ladder®
Catalog # 300041-072
Supplier: Safety & Industrial Supplies
Specifications
- Width:15.25"
- Description:Fiberglass shelf ladder, IA
- Length:8 ft.
- Environmentally Preferable:
- Cat. No.:300041-072
- Weight:18 lbs.
- Supplier no.:443-FH1008
Specifications
About this item
Red and silver 8 ft. long fiberglass ladder.
- Rubber bumper
- Heavy gusset bracing
- Slip resistant rubber feet
- Double-rivet step construction
3" deep steps.