JHJ Series Heavy-Duty Industrial Bottle Jacks, Jet®
Catalog # 300040-442
Supplier: Safety & Industrial Supplies
Specifications
- Capacity:60 tons
- Description:Hydraulic jack
- Height:12" min., 18⅝" max.
- Cat. No.:300040-442
- L×W×H:9¼×7⅜×6¾"
- Weight:75 lbs.
- Supplier no.:825-453360K
Specifications
About this item
Electrically welded base and cylinders to assure strength and eliminate leaks.
- For lifting, pushing, spreading, and bending
- Not affected by temperature extremes
All models work in upright, angle, or horizontal position.