Order Entry
United States
ContactUsLinkComponent
System 3 Proof Coil Chains, CAMPBELL®, ORS Nasco
System 3 Proof Coil Chains, CAMPBELL®, ORS Nasco
  300007-330
undefined
System 3 Proof Coil Chains, CAMPBELL®, ORS Nasco
  300007-330
 :  193-0140323

 

  • Ø:
    0.220"
  • Width:
    0.34"
  • Description:
    Welded carbon steel single loop straight chain
  • Length:
    0.95"
  • Thickness:
    ³⁄₁₆"
  • Cat. No.:
    300007-330
  • Weight:
    92 lbs.
  • Supplier no.:
    193-0140323
  • Tensile strength:
    800 lbs.

 

 

Ideal for use in fabricating tow chains, binding or tie down chain and logging chains.

  • Excellent general-purpose chain of standard commercial quality
  • Do not use for overhead lifting