Plastic Chains, Campbell®, ORS Nasco
Catalog # 300007-332
Supplier: Safety & Industrial Supplies
Specifications
- Color:Yellow
- Length:138'
- Size:3.81×1.0 cm (11/2×0.40")
- Cat. No.:300007-332
- Weight:12 lbs./pail
- Supplier no.:193-0990836
Specifications
About this item
Ideal for decorative, non-load bearing use, including creating borders for flower beds, gardens, driveways, etc.
- Not for use in overhead lifting, towing, or pulling
- Plastic chain with eight trade size
- Round shaped sections
- Made of plastic
Material diameter: 0.290"