Order Entry
United States
ContactUsLinkComponent
 
Dykem® TEXPEN® Industrial Paint Markers
Catalog # 300065-694
undefined
Dykem® TEXPEN® Industrial Paint Markers
Catalog # 300065-694
Supplier Number:  253-16023

Specifications

  • Tip type:
    Medium
  • Color:
    Red
  • Cat. No.:
    300065-694
  • Weight:
    40.8 g (0.09 lbs.)
  • Supplier no.:
    253-16023

Specifications

About this item

These oil-based paint markers write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber, and more. The stainless steel ball tip writes through oil, grease, and water. Paint flow bulb controls paint flow and allows marking at any angle. Rugged aluminum body.

  • Oil-based
  • Bright marks on any surface
  • Stainless steel ball tip writes through oil, grease, or water
  • Paint flow bulb allows marking at any angle
  • Rugged aluminum body

Tip size: 0.24 cm (3/32")