Dura-Ink® 15 Markers, Markal®, ORS Nasco
Catalog # 300008-866
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black
- Description:Felt tip pen for use on metal, ceramic, cloth, glass, wood
- Cat. No.:300008-866
- Temperature range:0.0 °F [Min], 150.0 °F [Max]
- Weight:0.03 lbs.
- Supplier no.:434-96023
Specifications
About this item
Pen with a felt tip that works on glass, wood, ceramic, metal, and cloth.
- Ideal for fine line marking
- Extra tough tip, won't spread or mush
- For identification of parts, layout work, and marking cartons and crates
- Available on blister card for point-of-purchase display