Order Entry
United States
ContactUsLinkComponent
Straight Squeegees, Magnolia Brush
Straight Squeegees, Magnolia Brush
  300009-066
undefined
Straight Squeegees, Magnolia Brush
  300009-066
 :  455-4124

 

  • Handle material:
    Wood, Lacquered
  • Cat. No.:
    300009-066
  • Blade length:
    24"
  • Handle diameter:
    1"
  • Weight:
    3.17 lbs.
  • Supplier no.:
    455-4124
  • Blade material:
    Rubber

 

 

Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws.