Order Entry
United States
ContactUsLinkComponent
Kleenex® Towels, Kimberly-Clark
Kleenex® Towels, Kimberly-Clark
Catalog # 300052-680
undefined
Kleenex® Towels, Kimberly-Clark
Catalog # 300052-680
Supplier Number:  412-01080

Specifications

  • Ø:
    7.9000"
  • Color:
    White
  • Length:
    425 ft
  • Cat. No.:
    300052-680
  • Weight:
    2.51 lbs.
  • Supplier no.:
    412-01080
  • Ply:
    1

Specifications

About this item

Towels that you can look to for softness, absorbency and performance.