In-Sight® Series i-Universal® Towel Dispensers, Kimberly-Clark
300070-486
- Color:Smoke Grey
- Material:Plastic
- Cat. No.:300070-486
- W×D×H:18.8"×5.85"×13.3"
- Weight:4.79 lbs.
- Supplier no.:412-09905
Universal dispenser for C-fold and multi-fold towels.
- Gives you a graceful new look
- It is curved and contempory, creating the best impression for your restrooms
When installed properly, this dispenser meets the ADA Standards for Accessible Design.