MICRELL® Antibacterial Lotion Soaps, Gojo®
300073-770
- Capacity:355 ml (12 oz.)
- Color:Amber
- Description:Pleasant scent, in pump bottle
- Cat. No.:300073-770
- Supplier no.:315-9759-12
Formulated with a quick-acting antimicrobial agent (PCMX) to kill germs, a light scent and an effective degreasing agent that makes it perfect for foodservice environments.
Weight: 0.8 lbs.