Order Entry
United States
ContactUsLinkComponent
Standard Centrifugal Blowers, Allegro®
Standard Centrifugal Blowers, Allegro®
Catalog # 300056-832
undefined
Standard Centrifugal Blowers, Allegro®
Catalog # 300056-832
Supplier Number:  037-9504

Specifications

  • Description:
    Standard ventilation blower with 2 round outlet ports
  • Cat. No.:
    300056-832
  • Weight:
    45 lbs.
  • Voltage:
    115 V
  • Outlet size:
    8"
  • Supplier no.:
    037-9504
  • Current:
    6 A
  • Power capacity:
    ¼ hp
  • Flow:
    1066 cfm

Specifications

About this item

Designed with tough polyethylene housing, metal safeguards and a steel fan for durability.

  • Excellent for most ventilating needs, especially confined space
  • Control type: on/off switch
  • Two round ports, outlet type

Ports offer positive ventilation or fume extraction, and the metal base with feet offers greater stability.