Order Entry
United States
ContactUsLinkComponent
 
AC Axial Blowers w/Canister, Allegro®
  300056-836
undefined
AC Axial Blowers w/Canister, Allegro®
  300056-836
 :  037-9514

 

  • Description:
    AC Axial ventilation blower with canister with 15 ft. ducting
  • Environmentally Preferable:
  • Cat. No.:
    300056-836
  • Weight:
    47.4 lbs.
  • Voltage:
    115 V
  • Outlet size:
    8"
  • Supplier no.:
    037-9514
  • Current:
    3 A
  • Power capacity:
    ⅓ hp
  • Flow:
    1275 scfm

 

 

Complete unit with 15’ (4.57 m) ducting and storage canister provides high output, designed for easy use and storage without sacrificing airflow.

  • Epoxy powder coated construction in “safety orange”
  • Glass reinforced polypropylene (PPG) six blade fan with aluminum hub
  • Design allows ducting to collapse into a built-in canister for easy storage

The unit can also be stored vertically to use a minimum amount of space.

 : Axial Blower is certified to CSA STD C22.2 No 113. Air delivery is certified CEESI.